Motion
F4B-SD-207      SPECIAL DUTY

DODGE
F4B-SD-207 SPECIAL DUTY

Four-Bolt Round Roller Bearing Unit - 2-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00575633
MFR #F4B-SD-207 SPECIAL DUTY
Price$5,621.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SD-207 SPECIAL DUTY

Four-Bolt Round Roller Bearing Unit - 2-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00575633
MFR #F4B-SD-207 SPECIAL DUTY

Mfr description
F4BSD207 NE FLG 104024
  • Quality Duplex Tapered Roller Bearing
  • Tapered Adapter Sleeve Mounting
  • Effective Piston Ring Seals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,621.92/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    5.0600 in
  • Weight
    57.51 lbs

Details

  • Bearing Type
    Special Duty Pillow Block
  • Bore Shape
    Tapered
  • Country of Origin
    US
  • Description
    104024 F4BSD207 NE FLG
  • Dynamic Load Capacity
    11010 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    104024
  • Maximum Speed
    2000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475054510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)