Motion
F4B-SD-108E

DODGE
F4B-SD-108E

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 1-1/2 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00575657
MFR #F4B-SD-108E
List Price$4,457.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SD-108E

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 1-1/2 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00575657
MFR #F4B-SD-108E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,457.36/each for your price

Overview

Mfr description
F4BSD108E EXP FLG 104196
  • Quality Duplex Tapered Roller Bearing
  • Tapered Adapter Sleeve Mounting
  • Effective Piston Ring Seals
  • Rugged Two-Piece Housing
  • Elongated Bolt Holes

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    Special Duty Pillow Block
  • Seal Type
    Labyrinth
  • Bolt Hole Diameter
    0.5000 in
  • Bore Shape
    Tapered
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Bolt Size
    0.5000 in
  • Bore Length
    4.0000 in
  • UPC_NO
    782475055517
  • Weight
    22.40 lbs
  • Dynamic Load Capacity
    7717 lbf
  • Housing Type
    Four-Bolt Flange
  • Description
    104196 F4BSD108E EXP FLG
  • Maximum Speed
    3000 rpm
  • Shaft Attachment
    Tapered Adapter
  • Material
    104196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text