Motion
F4B-SD-315E     SPECIAL DUTY

DODGE
F4B-SD-315E SPECIAL DUTY

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 3-15/16 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00575686
MFR #F4B-SD-315E SPECIAL DUTY
List Price$25,362.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SD-315E SPECIAL DUTY

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 3-15/16 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00575686
MFR #F4B-SD-315E SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,362.21/each for your price

Overview

Mfr description
F4BSD315E EXP FLG 104037
  • Quality Duplex Tapered Roller Bearing
  • Tapered Adapter Sleeve Mounting
  • Effective Piston Ring Seals
  • Rugged Two-Piece Housing
  • Elongated Bolt Holes

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    Special Duty Pillow Block
  • Seal Type
    Labyrinth
  • Bolt Hole Diameter
    1.0000 in
  • Bore Shape
    Tapered
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Bolt Size
    1.0000 in
  • Bore Length
    8.5000 in
  • UPC_NO
    782475054640
  • Weight
    230.00 lbs
  • Dynamic Load Capacity
    35145 lbf
  • Housing Type
    Four-Bolt Flange
  • Description
    104037 F4BSD315E EXP FLG
  • Maximum Speed
    1250 rpm
  • Shaft Attachment
    Tapered Adapter
  • Material
    104037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text