Motion
F4B-SD-600E

DODGE
F4B-SD-600E

Four-Bolt Flange Roller Bearing Unit - 6 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing, Special Duty
Mi Item #00575693
MFR #F4B-SD-600E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SD-600E

Four-Bolt Flange Roller Bearing Unit - 6 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing, Special Duty
Mi Item #00575693
MFR #F4B-SD-600E

Mfr description
F4BSD600E EXP FLG 104019
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    15.9100 in
  • Bore Diameter  
    6 in
  • Overall Depth
    12 in
  • Overall Length Diameter  
    25.5000 in
  • Weight
    560 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Special Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Adapter Mounted
  • Long Description
    The F4B-SD-600E is a tapered roller expansion bearing unit, 4-bolt flange type with a 6 in bore diameter, floating bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and piston ring seal in the F4B-SD series. The unit weighs 560 lbs.
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    104019
  • Max Rpm
    860 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    62000 lbf
  • Seal Type
    Piston Ring Seal
  • Series
    F4B-SD
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A48 Class 30, BSA, CMA, MPTA, PTDA, UL
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475390366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)