Motion
2100U 1 INSERT ROLLER BRG

REXNORD INC
2100U 1 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.0000 in Bore Dia., 2.3750 in OD, 2.5700 in Overall Width, Set Screw
MI ITEM #00575797
MFR #2100U 1 INSERT ROLLER BRG
Your Price$517.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2100U 1 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.0000 in Bore Dia., 2.3750 in OD, 2.5700 in Overall Width, Set Screw
MI ITEM #00575797
MFR #2100U 1 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$517.16/each(List $646.45)

Overview

Mfr description
2100U UNIVERSAL ND BRG ONLY KIT
  • 1" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar

Specifications

  • Outside Diameter
  • Locking Device
    Set Screw
  • Overall Width
    2.5700 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Round
  • Radial Dynamic Load Capacity
    15320 lbs
  • Radial Static Load Capacity
    14900 lbs
  • Series
    2000
  • UPC_NO
    698210634902
  • Bore Length
    2.5700 in
  • Weight
    1.20 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text