Motion
2103U 1 3/16 INSERT ROLLER BRG

REXNORD INC
2103U 1 3/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.1875 in Bore Dia., 2.6250 in OD, 2.6875 in Overall Width, Set Screw
MI ITEM #00575799
MFR #2103U 1 3/16 INSERT ROLLER BRG
List Price$1,431.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2103U 1 3/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.1875 in Bore Dia., 2.6250 in OD, 2.6875 in Overall Width, Set Screw
MI ITEM #00575799
MFR #2103U 1 3/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,431.63/each for your price

Overview

Mfr description
2103U UNIVERSAL ND BRG ONLY KIT
  • 1 3/16" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar

Specifications

  • Outside Diameter
  • Locking Device
    Set Screw
  • Overall Width
    2.6875 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Round
  • Radial Dynamic Load Capacity
    18850 lbs
  • Radial Static Load Capacity
    18300 lbs
  • Series
    2000
  • UPC_NO
    698210634926
  • Bore Length
    2.6900 in
  • Weight
    1.60 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text