Motion
2108U 1 1/2 INSERT ROLLER BRG

REXNORD INC
2108U 1 1/2 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.5000 in Bore Dia., 2.8350 in OD, 2.8800 in Overall Width, Set Screw
MI ITEM #00575802
MFR #2108U 1 1/2 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2108U 1 1/2 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.5000 in Bore Dia., 2.8350 in OD, 2.8800 in Overall Width, Set Screw
MI ITEM #00575802
MFR #2108U 1 1/2 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Bore Length
    2.8800 in
  • Outside Diameter  
    2.8350 in
  • Overall Width
    2.8800 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Set Screw
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    19860 lbs
  • Radial Static Load Capacity
    20900 lbs
  • Series
    2000
  • UPC_NO
    698210634957

Overview

Mfr description
2108U UNIVERSAL ND BRG ONLY KIT
  • 1 1/2" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought