Motion
2111U 1 11/16 INSERT ROLLER BRG

REXNORD INC
2111U 1 11/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.6875 in Bore Dia., 3.3469 in OD, 3.1300 in Overall Width, Set Screw
Mi Item #00575803
MFR #2111U 1 11/16 INSERT ROLLER BRG
Price$1,431.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2111U 1 11/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.6875 in Bore Dia., 3.3469 in OD, 3.1300 in Overall Width, Set Screw
Mi Item #00575803
MFR #2111U 1 11/16 INSERT ROLLER BRG

Mfr description
2111U UNIVERSAL N D BRG ONLY KI
  • 1 11/16" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,431.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Bore Length
    3.1300 in
  • Fillet Radius
    0.0500 in
  • Outside Diameter  
    3.3469 in
  • Overall Width
    3.1300 in
  • Weight
    2.70 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Set Screw
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    27820 lbs
  • Radial Static Load Capacity
    28700 lbs
  • Series
    2000
  • UPC_NO
    698210634964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)