Motion
2115U 1 15/16 INSERT ROLLER BRG

REXNORD INC
2115U 1 15/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.9375 in Bore Dia., 3.5438 in OD, 3.1300 in Overall Width, Set Screw
Mi Item #00575805
MFR #2115U 1 15/16 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2115U 1 15/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.9375 in Bore Dia., 3.5438 in OD, 3.1300 in Overall Width, Set Screw
Mi Item #00575805
MFR #2115U 1 15/16 INSERT ROLLER BRG

Mfr description
2115U UNIVERSAL ND BRG ONLY KIT
  • 1 15/16" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Bore Length
    3.1300 in
  • Outside Diameter  
    3.5438 in
  • Overall Width
    3.1300 in
  • Weight
    3.23 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Set Screw
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    28890 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Series
    2000
  • UPC_NO
    698210634988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)