Motion
2300U 3 INSERT ROLLER BRG

REXNORD INC
2300U 3 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 3.0000 in Bore Dia., 5.1177 in OD, 4.0000 in Overall Width, Set Screw
MI ITEM #00575815
MFR #2300U 3 INSERT ROLLER BRG
Price$1,445.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2300U 3 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 3.0000 in Bore Dia., 5.1177 in OD, 4.0000 in Overall Width, Set Screw
MI ITEM #00575815
MFR #2300U 3 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,445.28/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Bore Length
    4.0000 in
  • Outside Diameter  
    5.1177 in
  • Overall Width
    4.0000 in
  • Weight
    7.20 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Set Screw
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    57750 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Series
    2000
  • UPC_NO
    698210635084

Overview

Mfr description
2300U UNIVERSAL ND BRG ONLY KIT
  • 3" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought