Motion
2315U 3 15/16 INSERT ROLLER BRG

REXNORD INC
2315U 3 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.9375 in Bore Dia., 7.0861 in OD, 5.2000 in Overall Width, Set Screw
Mi Item #00575820
MFR #2315U 3 15/16 INSERT ROLLER BRG
Price$3,420.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2315U 3 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.9375 in Bore Dia., 7.0861 in OD, 5.2000 in Overall Width, Set Screw
Mi Item #00575820
MFR #2315U 3 15/16 INSERT ROLLER BRG

Mfr description
2315U UNIVERSAL ND BRG ONLY KIT
  • 3 15/16" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,420.30/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Length
    5.2000 in
  • Outside Diameter  
    7.0861 in
  • Overall Width
    5.2000 in
  • Weight
    20.70 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Set Screw
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    130970 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Series
    2000
  • UPC_NO
    698210635138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)