Motion
5107U 1 7/16 INSERT ROLLER BRG

REXNORD INC
5107U 1 7/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.4375 in Bore Dia., 2.8350 in OD, 3.4500 in Overall Width, Double Setscrew Collar
MI ITEM #00575822
MFR #5107U 1 7/16 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5107U 1 7/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 1.4375 in Bore Dia., 2.8350 in OD, 3.4500 in Overall Width, Double Setscrew Collar
MI ITEM #00575822
MFR #5107U 1 7/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5107U UNIVERSAL HD BRG ONLY KIT
  • 1 7/16" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar

Specifications

  • Outside Diameter
  • Locking Device
    Double Setscrew Collar
  • Overall Width
    3.4500 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Round
  • Radial Dynamic Load Capacity
    19860 lbs
  • Radial Static Load Capacity
    20900 lbs
  • Series
    5000
  • UPC_NO
    698210635152
  • Bore Length
    3.4500 in
  • Weight
    2.20 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text