Motion
5108U
Roller Insert Bearing - 1-1/2 in Bore Dia., 3.3469 in OD, 3.8100 in Overall Width, Set Screw
MI ITEM #00575823
MFR #5108U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - 1-1/2 in Bore Dia., 3.3469 in OD, 3.8100 in Overall Width, Set Screw
MI ITEM #00575823
MFR #5108U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5108U UNIVERSAL HD BRG ONLY KIT
  • 1 1/2" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar

Specifications

  • Outside Diameter
  • Locking Device
    Set Screw
  • Overall Width
    3.8100 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    27820 lbs
  • Radial Static Load Capacity
    28700 lbs
  • Series
    5000
  • UPC_NO
    698210635169
  • Fillet Radius
    0.0500 in
  • Bore Length
    3.8100 in
  • Weight
    3.70 lbs
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text