Motion
5200U 2 INSERT ROLLER BRG

REXNORD INC
5200U 2 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 2.0000 in Bore Dia., 3.9375 in OD, 4.1300 in Overall Width, Double Setscrew Collar
MI ITEM #00575826
MFR #5200U 2 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5200U 2 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 2.0000 in Bore Dia., 3.9375 in OD, 4.1300 in Overall Width, Double Setscrew Collar
MI ITEM #00575826
MFR #5200U 2 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5200U UNIVERSAL HD BRG ONLY KIT
  • 2" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar

Specifications

  • Outside Diameter
  • Locking Device
    Double Setscrew Collar
  • Overall Width
    4.1300 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Round
  • Radial Dynamic Load Capacity
    36370 lbs
  • Radial Static Load Capacity
    44400 lbs
  • Series
    5000
  • UPC_NO
    698210635190
  • Bore Length
    4.1300 in
  • Weight
    5.70 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text