Motion
5208U 2 1/2 INSERT ROLLER BRG

REXNORD INC
5208U 2 1/2 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 2.5000 in Bore Dia., 5.1177 in OD, 4.8700 in Overall Width, Double Setscrew Collar
MI ITEM #00575830
MFR #5208U 2 1/2 INSERT ROLLER BRG
List Price$3,603.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5208U 2 1/2 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 2.5000 in Bore Dia., 5.1177 in OD, 4.8700 in Overall Width, Double Setscrew Collar
MI ITEM #00575830
MFR #5208U 2 1/2 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,603.73/each for your price

Overview

Mfr description
5208U UNIVERSAL HD BRG ONLY KIT
  • 2 1/2" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar

Specifications

  • Outside Diameter
  • Locking Device
    Double Setscrew Collar
  • Overall Width
    4.8700 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Round
  • Radial Dynamic Load Capacity
    43240 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Series
    5000
  • UPC_NO
    698210635220
  • Bore Length
    4.8700 in
  • Weight
    11.50 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text