Motion
5303U 3 3/16 INSERT ROLLER BRG

REXNORD INC
5303U 3 3/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 3.1875 in Bore Dia., 5.9063 in OD, 5.3200 in Overall Width, Double Setscrew Collar
MI ITEM #00575834
MFR #5303U 3 3/16 INSERT ROLLER BRG
Price$4,885.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5303U 3 3/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 3.1875 in Bore Dia., 5.9063 in OD, 5.3200 in Overall Width, Double Setscrew Collar
MI ITEM #00575834
MFR #5303U 3 3/16 INSERT ROLLER BRG

Mfr description
5303U UNIVERSAL HD BRG ONLY KIT
  • 3 3/16" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,885.58/each

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in
  • Bore Length
    5.3200 in
  • Outside Diameter  
    5.9063 in
  • Overall Width
    5.3200 in
  • Weight
    15.50 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Double Setscrew Collar
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    84330 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Series
    5000
  • UPC_NO
    698210635251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)