Motion
5315U 3 15/16 INSERT ROLLER BRG

REXNORD INC
5315U 3 15/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 3.9375 in Bore Dia., 7.0861 in OD, 6.2500 in Overall Width, Double Setscrew Collar
Mi Item #00575838
MFR #5315U 3 15/16 INSERT ROLLER BRG
Price$3,818.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5315U 3 15/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 3.9375 in Bore Dia., 7.0861 in OD, 6.2500 in Overall Width, Double Setscrew Collar
Mi Item #00575838
MFR #5315U 3 15/16 INSERT ROLLER BRG

Mfr description
5315U UNIVERSAL HD BRG ONLY KIT
  • 3 15/16" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,818.14/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Length
    6.2500 in
  • Outside Diameter  
    7.0861 in
  • Overall Width
    6.2500 in
  • Weight
    24.50 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Double Setscrew Collar
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    130970 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Series
    5000
  • UPC_NO
    698210635282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)