Motion
5400U 4 INSERT ROLLER BRG

REXNORD INC
5400U 4 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 4.0000 in Bore Dia., 7.0861 in OD, 6.2500 in Overall Width, Double Setscrew Collar
MI ITEM #00575839
MFR #5400U 4 INSERT ROLLER BRG
Price$5,734.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5400U 4 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 4.0000 in Bore Dia., 7.0861 in OD, 6.2500 in Overall Width, Double Setscrew Collar
MI ITEM #00575839
MFR #5400U 4 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,734.88/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Bore Length
    6.2500 in
  • Outside Diameter  
    7.0861 in
  • Overall Width
    6.2500 in
  • Weight
    23.50 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Double Setscrew Collar
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    130970 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Series
    5000
  • UPC_NO
    698210635299

Overview

Mfr description
5400U UNIVERSAL HD BRG ONLY KIT
  • 4" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought