Motion
5407YU 4 7/16 INSERT ROLLER BRG

REXNORD INC
5407YU 4 7/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 4.4375 in Bore Dia., 7.6791 in OD, 6.2500 in Overall Width, Double Setscrew Collar
MI ITEM #00575842
MFR #5407YU 4 7/16 INSERT ROLLER BRG
Your Price$5,448.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5407YU 4 7/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 4.4375 in Bore Dia., 7.6791 in OD, 6.2500 in Overall Width, Double Setscrew Collar
MI ITEM #00575842
MFR #5407YU 4 7/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,448.53/each(List $6,731.93)

Overview

Mfr description
5407YU UNIVERSAL HD BRG ONLY KIT
  • 4 7/16" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar

Specifications

  • Outside Diameter
  • Locking Device
    Double Setscrew Collar
  • Overall Width
    6.2500 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Round
  • Radial Dynamic Load Capacity
    149500 lbs
  • Radial Static Load Capacity
    159300 lbs
  • Series
    5000
  • UPC_NO
    698210683207
  • Bore Length
    6.2500 in
  • Weight
    26.75 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text