Motion
5500U 5 INSERT ROLLER BRG

REXNORD INC
5500U 5 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 127 mm Bore Dia., 9.0550 in OD, 7.8800 in Overall Width, Double Setscrew Collar
MI ITEM #00575845
MFR #5500U 5 INSERT ROLLER BRG
Price$8,672.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5500U 5 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 127 mm Bore Dia., 9.0550 in OD, 7.8800 in Overall Width, Double Setscrew Collar
MI ITEM #00575845
MFR #5500U 5 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,672.18/each

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Bore Length
    7.8800 in
  • Outside Diameter  
    9.0550 in
  • Overall Width
    7.8800 in
  • Weight
    47.10 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Double Setscrew Collar
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    191500 lbs
  • Radial Static Load Capacity
    241900 lbs
  • Series
    5000
  • UPC_NO
    698210635336

Overview

Mfr description
5500U UNIVERSAL HD BRG ONLY KIT
  • 5" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought