Motion
5507U 5 7/16 INSERT ROLLER BRG

REXNORD INC
5507U 5 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 5.4375 in Bore Dia., 10.6322 in OD, 8.0000 in Overall Width, Double Setscrew Collar
Mi Item #00575847
MFR #5507U 5 7/16 INSERT ROLLER BRG
Price$11,286.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5507U 5 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 5.4375 in Bore Dia., 10.6322 in OD, 8.0000 in Overall Width, Double Setscrew Collar
Mi Item #00575847
MFR #5507U 5 7/16 INSERT ROLLER BRG

Mfr description
5507U UNIVERSAL HD BRG ONLY KIT
  • 5 7/16" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,286.04/each

Specifications

Dimensions

  • Bore Diameter  
    5.4375 in
  • Bore Length
    8.0000 in
  • Outside Diameter  
    10.6322 in
  • Overall Width
    8.0000 in
  • Weight
    75.00 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Double Setscrew Collar
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    229620 lbs
  • Radial Static Load Capacity
    274100 lbs
  • UPC_NO
    698210635343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)