Motion
5515U 5 15/16 INSERT ROLLER BRG

REXNORD INC
5515U 5 15/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 5.9375 in Bore Dia., 11.4196 in OD, 8.1300 in Overall Width, Double Setscrew Collar
Mi Item #00575848
MFR #5515U 5 15/16 INSERT ROLLER BRG
Price$14,066.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5515U 5 15/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 5.9375 in Bore Dia., 11.4196 in OD, 8.1300 in Overall Width, Double Setscrew Collar
Mi Item #00575848
MFR #5515U 5 15/16 INSERT ROLLER BRG

Mfr description
5515U UNIVERSAL HD BRG ONLY KIT
  • 5 15/16" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,066.68/each

Specifications

Dimensions

  • Bore Diameter  
    5.9375 in
  • Bore Length
    8.1300 in
  • Outside Diameter  
    11.4196 in
  • Overall Width
    8.1300 in
  • Weight
    88.00 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Double Setscrew Collar
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    248200 lbs
  • Radial Static Load Capacity
    304600 lbs
  • Series
    5000
  • UPC_NO
    698210642075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)