Motion
5607U 6 7/16 INSERT ROLLER BRG

REXNORD INC
5607U 6 7/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 6.4375 in Bore Dia., 12.6006 in OD, 8.7500 in Overall Width, Double Setscrew Collar
MI ITEM #00575850
MFR #5607U 6 7/16 INSERT ROLLER BRG
Your Price$13,681.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5607U 6 7/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 6.4375 in Bore Dia., 12.6006 in OD, 8.7500 in Overall Width, Double Setscrew Collar
MI ITEM #00575850
MFR #5607U 6 7/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13,681.03/each(List $17,233.66)

Overview

Mfr description
5607U UNIVERSAL HD BRG ONLY KIT
  • 6 7/16" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar

Specifications

  • Outside Diameter
  • Locking Device
    Double Setscrew Collar
  • Overall Width
    8.7500 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Round
  • Radial Dynamic Load Capacity
    309860 lbs
  • Radial Static Load Capacity
    395500 lbs
  • Series
    5000
  • UPC_NO
    698210676148
  • Fillet Radius
    0.0600 in
  • Bore Length
    8.7500 in
  • Weight
    121.50 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text