Motion
9208U 2 1/2 INSERT ROLLER BRG

REXNORD INC
9208U 2 1/2 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 2.5000 in Bore Dia., 5.1177 in OD, 3.7400 in Overall Width, Adapter Mounted
Mi Item #00575858
MFR #9208U 2 1/2 INSERT ROLLER BRG
Price$2,383.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
9208U 2 1/2 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 2.5000 in Bore Dia., 5.1177 in OD, 3.7400 in Overall Width, Adapter Mounted
Mi Item #00575858
MFR #9208U 2 1/2 INSERT ROLLER BRG

Mfr description
9208U UNIVERSL ADP BRG ONLY KIT
  • 2 1/2" Unmounted Spherical Roller Bearing
  • Adapter Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,383.76/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Bore Length
    3.74 in
  • Outside Diameter  
    5.1177 in
  • Overall Width
    3.7400 in
  • Weight
    7.60 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Adapter Mounted
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    57750 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Series
    9000
  • UPC_NO
    698210707422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)