Motion
9303U 3 3/16 INSERT ROLLER BRG

REXNORD INC
9303U 3 3/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 3.1875 in Bore Dia., 7.0861 in OD, 5.0700 in Overall Width, Adapter Mounted
MI ITEM #00575862
MFR #9303U 3 3/16 INSERT ROLLER BRG
Price$7,295.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
9303U 3 3/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 3.1875 in Bore Dia., 7.0861 in OD, 5.0700 in Overall Width, Adapter Mounted
MI ITEM #00575862
MFR #9303U 3 3/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,295.84/each

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in
  • Bore Length
    5.07 in
  • Outside Diameter  
    7.0861 in
  • Overall Width
    5.0700 in
  • Weight
    26.00 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Adapter Mounted
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    130970 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Series
    9000
  • UPC_NO
    698210635428

Overview

Mfr description
9303U UNIVERSL ADP BRG ONLY KIT
  • 3 3/16" Unmounted Spherical Roller Bearing
  • Adapter Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought