Motion
9415U
Roller Insert Bearing - 4-15/16 in Bore Dia., 10.6322 in OD, 7.1900 in Overall Width, Adapter Mount
Mi Item #00575871
MFR #9415U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - 4-15/16 in Bore Dia., 10.6322 in OD, 7.1900 in Overall Width, Adapter Mount
Mi Item #00575871
MFR #9415U

Mfr description
9415U UNIVERSL ADP BRG ONLY KIT
  • 4 15/16" Unmounted Spherical Roller Bearing
  • Adapter Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4-15/16 in
  • Bore Length
    7.19 in
  • Outside Diameter  
    10.6322 in
  • Overall Width
    7.1900 in
  • Weight
    69.00 lbs

Details

  • Bore Type
    Straight
  • Locking Device
    Adapter Mount
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    229620 lbs
  • Radial Static Load Capacity
    274100 lbs
  • Series
    9000
  • UPC_NO
    698210688363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)