Motion
9507U 5 7/16 INSERT ROLLER BRG

REXNORD INC
9507U 5 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 5.4375 in Bore Dia., 11.4196 in OD, 7.5700 in Overall Width, Adapter Mounted
Mi Item #00575874
MFR #9507U 5 7/16 INSERT ROLLER BRG
Price$58,899.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
9507U 5 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 5.4375 in Bore Dia., 11.4196 in OD, 7.5700 in Overall Width, Adapter Mounted
Mi Item #00575874
MFR #9507U 5 7/16 INSERT ROLLER BRG

Mfr description
9507U UNIVERSL ADP BRG ONLY KIT
  • 5 7/16" Unmounted Spherical Roller Bearing
  • Adapter Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,899.44/each

Specifications

Dimensions

  • Bore Diameter  
    5.4375 in
  • Bore Length
    7.57 in
  • Outside Diameter  
    11.4196 in
  • Overall Width
    7.5700 in
  • Weight
    83.00 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Adapter Mounted
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    248200 lbs
  • Radial Static Load Capacity
    304600 lbs
  • UPC_NO
    698210707491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)