Motion
Z 005

SKF
Z 005

25 mm Bore, Compatible Bore: 25 mm , 47 mm OD, 5 mm Overall Width
Mi Item #00575912
MFR #Z 005
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 005

25 mm Bore, Compatible Bore: 25 mm , 47 mm OD, 5 mm Overall Width
Mi Item #00575912
MFR #Z 005

Mfr description
Z 005 SEAL WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Compatible Bore Diameter
    25 mm
  • Outside Diameter
    47 mm
  • Overall Width
    5 mm
  • Width
    0.1969 in, 5 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)