Motion
ZD9 DU
Housing & Seal Kit - Clearance, 4.5000 in Overall Width
MI ITEM #00575924
MFR #ZD9 DU
Price$849.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing & Seal Kit - Clearance, 4.5000 in Overall Width
MI ITEM #00575924
MFR #ZD9 DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$849.98/each

Specifications

Dimensions

  • Overall Width
    4.5000 in
  • Size Code
    9
  • Weight
    4 lbs
  • Width
    4.5000 in

Details

  • Housing Material
    Cast Iron
  • Housing Type
    Douplex Housing
  • Manufacturer Upc Number
    698210682897
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Seals
  • Seal Material
    Steel
  • Seal Type
    Clearance
  • UPC_NO
    698210682897

Overview

Mfr description
ZD9 DUPLEX HSG & SEAL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought