Motion
WG224EL 1 1/2 UNMTD BALL BRG

LINK-BELT
WG224EL 1 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Eccentric Collar Locking
MI ITEM #00575964
MFR #WG224EL 1 1/2 UNMTD BALL BRG
Price$188.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WG224EL 1 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Eccentric Collar Locking
MI ITEM #00575964
MFR #WG224EL 1 1/2 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.16/each

Specifications

Dimensions

  • Bore Diameter  
    1 1/2 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    4.0000 in
  • Weight
    1.55 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Manufacturer Upc Number
    662327151126
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327151126

Overview

Mfr description
WG224EL BRG&COL WG224EL
  • 1 1/2" Unmounted Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Relubricatable, Spherical OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought