Motion
TRWHL70    TRACTION WHEEL

DODGE
TRWHL70 TRACTION WHEEL

Traction Wheel Hub Assembly
Mi Item #00575968
MFR #TRWHL70 TRACTION WHEEL
Price$6,348.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TRWHL70 TRACTION WHEEL

Traction Wheel Hub Assembly
Mi Item #00575968
MFR #TRWHL70 TRACTION WHEEL

Mfr description
TRWHL70 TRACTION WHEEL HUB ASSY 062040
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,348.81/each

Specifications

Dimensions

  • Hub Flange Diameter
    9.13 in
  • Hub Outside Diameter
    6.22 in

Details

  • Compatible Conveyor Chain Number
    348
  • Country of Origin
    US
  • Manufacturer Catalog Number
    062040
  • Max Rpm
    10 rpm
  • Product Type
    Traction Wheel Hub Assemblies
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)