Motion
SAF 217

TIMKEN
SAF 217

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00575982
MFR #SAF 217
Price$899.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 217

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
Mi Item #00575982
MFR #SAF 217

Mfr description
SAF 217 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$899.32/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.7500 in
  • Bolt Center To Center Length
    9.8750 to 11.0000 in
  • Bolt Size
    3/4 in
  • Compatible Bore Diameter
    3.9375 in
  • Overall Height  
    7.2500 in
  • Overall Length  
    13.0000 in
  • Overall Width  
    4.9375 in
  • Weight
    37 lbs

Details

  • Compatible Bearing Series Part Num
    22217 CJ/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    087796035454
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796035454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)