Motion
SAF 222

SKF
SAF 222

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576001
MFR #SAF 222
Price$1,398.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 222

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576001
MFR #SAF 222

Mfr description
SAF 222 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,398.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    14.5000 in
  • Bore Diameter  
    4.1875 in
  • Compatible Bore Diameter
    4.1875 in
  • Overall Height  
    9.3125 in
  • Overall Length  
    16.5000 in
  • Overall Width
    6.5000 in
  • Weight
    54.38 lbs

Details

  • Bearing Type
    Pillow Block Housings
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576668371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)