Motion
SAF 222

TIMKEN
SAF 222

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576003
MFR #SAF 222
List Price$1,674.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 222

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576003
MFR #SAF 222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,674.86/each for your price

Overview

Mfr description
SAF 222 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    4.1875 in
  • Bore Diameter
    4.1875 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    22222
  • Bolt Center To Center Length
    14.5000 in
  • Base Width
    4-3/4 in
  • UPC_NO
    087796035591
  • Weight
    65 lbs
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text