Motion
WG2E32EL 2 UNMTD BALL BRG

LINK-BELT
WG2E32EL 2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Eccentric Collar Locking
MI ITEM #00576004
MFR #WG2E32EL 2 UNMTD BALL BRG
Your Price$211.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WG2E32EL 2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Eccentric Collar Locking
MI ITEM #00576004
MFR #WG2E32EL 2 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$211.99/each(List $243.79)

Overview

Mfr description
WG2E32EL BRG & COL WG2E32EL
  • 2" Unmounted Ball Bearing, Intermediate Duty, Relubricatable, Eccentric Cam Locking Collar, Single Lip Contact Seal

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    4.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Intermediate Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Eccentric Locking Collar
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    6090 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    3600 rpm
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    793699305272
  • UPC_NO
    793699305272
  • Weight
    1.63 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text