Motion
SAF 224

TIMKEN
SAF 224

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576010
MFR #SAF 224
Price$2,107.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 224

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00576010
MFR #SAF 224

Mfr description
SAF 224 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,107.95/each

Specifications

Dimensions

  • Base To Bore Centerline  
    5.2500 in
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    14.5000 in
  • Bore Diameter
    4.5625 in
  • Compatible Bore Diameter
    4.5625 in
  • Overall Height  
    10.2500 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    7.3750 in
  • Weight
    69 lbs

Details

  • Compatible Bearing Series Part Num
    22224
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    087796035638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)