Motion
SAF226G

NTN
SAF226G

Pillow Block Ball Bearing Unit - 2-Bolt Base, 130 mm Bore, Cast Iron Material
Mi Item #00576013
MFR #SAF226G
Price$2,003.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF226G

Pillow Block Ball Bearing Unit - 2-Bolt Base, 130 mm Bore, Cast Iron Material
Mi Item #00576013
MFR #SAF226G

Mfr description
SAF226G HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,003.69/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Bore Diameter
    130 mm

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Upc Number
    4547359662924
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359662924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)