Motion
SAF 226

SKF
SAF 226

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576014
MFR #SAF 226
Price$2,155.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 226

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576014
MFR #SAF 226

Mfr description
SAF 226 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,155.42/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Base Width
    5-1/4 in
  • Bolt Center To Center Length
    16.0000 in
  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in
  • Overall Height  
    11.3125 in
  • Overall Length  
    18.3750 in
  • Overall Width  
    10.6250 in
  • Weight
    99.66 lbs

Details

  • Compatible Bearing Series Part Num
    22226 E
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576669286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)