Motion
PLB78140FR02 140MM HOUSING & SEALS

LINK-BELT
PLB78140FR02 140MM HOUSING & SEALS

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576018
MFR #PLB78140FR02 140MM HOUSING & SEALS
List Price$10,661.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB78140FR02 140MM HOUSING & SEALS

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576018
MFR #PLB78140FR02 140MM HOUSING & SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,661.11/each for your price

Overview

Mfr description
PLB78140FR02 HOUSING P-LB78140FR-02

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    5.3125 in
  • Bore Diameter
    5.3125 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Powder Coated
  • Bolt Center To Center Length
    16 to 17.1250 in
  • Base Width
    7-3/4 in
  • Standards Met
    ANSI/ABMA STD 11-1990
  • UPC_NO
    662327419073
  • Weight
    133.33 lbs
  • Series
    7800
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text