Miether Bearing Prod (Standard Locknut) SAF 228
Miether Bearing Prod (Standard Locknut)
SAF 228
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576019
MFR #SAF 228
List Price
$2,583.96
/each
List Price
$2,583.96
/each
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576019
MFR #SAF 228
Miether Bearing Prod (Standard Locknut) SAF 228
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576019
MFR #SAF 228

Availability:
Factory Order
List Price
$2,583.96
/each
List Price
$2,583.96
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SAF 228 HSG

Specifications

Base To Bore Centerline
6.0000 in - 6 in
Bolt Center-to-Center Length
16.0000 to 17.1250 in - 16 to 17-1/8 in
Bolt Size
1 in
Compatible Bearing Series/Part Number
22228 CC/W33
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
6.2500 in - 6-1/4 in
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Manufacturer Upc Number
662939017618
Overall Height
11.7500 in
Overall Length
20.1250 in
Overall Width
5.8750 in
Product Type
Pillow Block Housings
Mounting Type
4-Bolt Base
Base To Bore Centerline
6.0000 in
Bearing Type
Pillow Block Housings
Compatible Bore Diameter
6.2500 in, 6.2500 in
Housing Construction
Split, Split
Mounting Type
Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data