Motion
SAF 228

SKF
SAF 228

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576021
MFR #SAF 228
Price$2,786.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 228

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576021
MFR #SAF 228

Mfr description
SAF 228 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,786.84/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Base Width
    5-7/8 in
  • Bolt Center To Center Length
    17.3750 in
  • Bore Diameter
    5.3125 in
  • Compatible Bore Diameter
    5.3125 in
  • Overall Height  
    11.7500 in
  • Overall Length  
    20.1250 in
  • Overall Width  
    7.6250 in
  • Weight
    99.21 lbs

Details

  • Compatible Bearing Series Part Num
    22228CC/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576669521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)