Motion
SAF 228 HSG
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576022
MFR #SAF 228 HSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576022
MFR #SAF 228 HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF228-1 PILLOW BLOCK 4 BH FXOP

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    5.3125 in
  • Bore Diameter
    5.3125 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    22228/CC/W33
  • Bolt Center To Center Length
    17.1250 in
  • Base Width
    5.8750 in
  • Weight
    149 lbs
  • Series
    SAF-200
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text