Motion
SAF 228

TIMKEN
SAF 228

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576023
MFR #SAF 228
Price$3,386.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 228

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576023
MFR #SAF 228

Mfr description
SAF 228 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,386.81/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Base Width
    5-7/8 in
  • Bolt Center To Center Length
    17.1250 in
  • Bore Diameter
    5.3125 in
  • Compatible Bore Diameter
    5.3125 in
  • Overall Height  
    11.7500 in
  • Overall Length  
    20.1250 in
  • Overall Width  
    7.7500 in
  • Weight
    118 lbs

Details

  • Compatible Bearing Series Part Num
    22228
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    087796035713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)