Motion
SAF 236

SKF
SAF 236

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576049
MFR #SAF 236
Price$5,676.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 236

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576049
MFR #SAF 236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,676.61/each

Specifications

Dimensions

  • Base To Bore Centerline  
    14.8750 in
  • Base Width
    7-1/8 in
  • Bolt Center To Center Length
    23.6250 in
  • Bore Diameter
    6.8750 in
  • Compatible Bore Diameter
    6.8750 in
  • Overall Height  
    14.8750 in
  • Overall Length  
    26.7500 in
  • Overall Width  
    10.0000 in
  • Weight
    212.75 lbs

Details

  • Compatible Bearing Series Part Num
    22236CC/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576669583

Overview

Mfr description
SAF 236 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text