Motion
SAF238G

NTN
SAF238G

Pillow Block Ball Bearing Unit - 2-Bolt Base, 190 mm Bore, Cast Iron Material
MI ITEM #00576054
MFR #SAF238G
List Price$7,460.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF238G

Pillow Block Ball Bearing Unit - 2-Bolt Base, 190 mm Bore, Cast Iron Material
MI ITEM #00576054
MFR #SAF238G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,460.79/each for your price

Overview

Mfr description
SAF238G HOUSING

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    190 mm
  • Base To Bore Centerline
    7.8750 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • UPC_NO
    4547359662962
  • Manufacturer Upc Number
    4547359662962
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text