Motion
SAF 244

TIMKEN
SAF 244

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576071
MFR #SAF 244
Price$11,190.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 244

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00576071
MFR #SAF 244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,190.02/each

Specifications

Dimensions

  • Base To Bore Centerline  
    9.5000 in
  • Base Width
    8-3/4 in
  • Bolt Center To Center Length
    27.8750 in
  • Bore Diameter
    8.3125 in
  • Compatible Bore Diameter
    8.3125 in
  • Overall Height  
    19.6250 in
  • Overall Length  
    32.7500 in
  • Overall Width  
    11.5000 in
  • Weight
    458 lbs

Details

  • Compatible Bearing Series Part Num
    22244
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    087796035997

Overview

Mfr description
SAF 244 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text