Motion
SAF 316

SKF
SAF 316

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576118
MFR #SAF 316
Price$915.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 316

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00576118
MFR #SAF 316

Mfr description
SAF 316 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.13/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.2500 in
  • Base Width
    3-7/8 in
  • Bolt Center To Center Length
    12.6250 in
  • Bore Diameter
    3.0000 in
  • Compatible Bore Diameter
    3.0000 in
  • Overall Height  
    8.2500 in
  • Overall Length  
    14.2500 in
  • Overall Width  
    6.5000 in
  • Weight
    45.78 lbs

Details

  • Additional Details
    These Housings are supplied in Two or Four Bolt Construction. Standard Housings are Two Bolt Construction. "F" in front of the Housing Part Number Indicates Four Bolt Construction.
  • Compatible Bearing Series Part Num
    1316, 22316 E
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576669705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)