Motion
SAF 317

TIMKEN
SAF 317

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576125
MFR #SAF 317
List Price$1,715.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 317

Pillow Block Housing - Two-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576125
MFR #SAF 317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,715.79/each for your price

Overview

Mfr description
SAF 317 HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.9375 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Bearing Series Part Num
    22317 CJ/W33
  • Bolt Center To Center Length
    11.6250 to 13.1250 in
  • Bolt Size
    7/8 in
  • Manufacturer Upc Number
    087796036031
  • UPC_NO
    087796036031
  • Weight
    63 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text