Motion
SAF 318

TIMKEN
SAF 318

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576131
MFR #SAF 318
Price$2,173.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 318

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576131
MFR #SAF 318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,173.17/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.7500 in
  • Bolt Center To Center Length
    12.0000 to 13.5000 in
  • Bolt Size
    3/4 in
  • Compatible Bore Diameter
    4.1250 in
  • Overall Height  
    9.1875 in
  • Overall Length  
    15.5000 in
  • Overall Width  
    7.0000 in
  • Weight
    72 lbs

Details

  • Compatible Bearing Series Part Num
    22318 CJ/W33
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    087796036079
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796036079

Overview

Mfr description
SAF 318 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text