Motion
SAF 320

SKF
SAF 320

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576137
MFR #SAF 320
Price$1,834.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 320

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00576137
MFR #SAF 320

Mfr description
SAF 320 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,834.11/each

Specifications

Dimensions

  • Base To Bore Centerline  
    5.2500 in
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    14.5000 in
  • Bore Diameter
    3.8125 in
  • Compatible Bore Diameter
    3.8125 in
  • Overall Height  
    10.2500 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    7.3750 in
  • Weight
    76.68 lbs

Details

  • Additional Details
    These Housings are supplied in Four Bolt Construction Only.
  • Compatible Bearing Series Part Num
    1320, 22320 E
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316576669736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)